- 2" Shaft
- 5 3/8" OD
- Steel Housing
- Expansion Type
- Contact Seals
| Collar O.D. | 3 15/16 in |
| Type | Ball Bearing |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| RPM [Max] | 4950 rpm |
| Lubrication | Relubricatable |
| Housing Width | 2 3/16 in |
| Overall Width | 3 1/16 in |
| Shaft Dia. | 2 in |
| Outside Dia. | 5.375 in |
| Bearing Design | Expansion |
| Special Features | None |
| Length Through Bore | 3.0625 in |
| Locking Device | Spring Locking Collar |
| Housing Material | Steel |
| Weight | 9.7 LB |
| EAN or UPC | 662327011468 |

