- 1" Shaft x 2.665" OD
- Spring Locking Collar
- Steel Housing
- Contact Seals
features
- Steel housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Special Features | None |
| Overall Width | 2 9/16 in |
| Length Through Bore | 2.5625 in |
| Housing Material | Steel |
| Static Load Rating [Max] | 14900 lbf |
| Type | Spherical Roller Bearing |
| RPM [Max] | 3500 rpm |
| Seal Type | Contact Seals |
| Collar O.D. | 2 in |
| Outside Dia. | 2.665 in |
| Dynamic Load Rating | 14100 lbf |
| Shaft Dia. | 1 in |
| Housing Width | 2 in |
| Size Code | B416 |
| Bearing Design | Fixed or Expansion |
| Lubrication | Relubricatable |
| Inch/Metric | Inch |
| Locking Device | Spring Locking Collar |
| Weight | 3.0 LB |
| EAN or UPC | 662327725198 |

