- 1 1/4" Shaft x 2.915" OD
- Spring Locking Collar
- Steel Housing
- Contact Seals
features
- Steel housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| RPM [Max] | 3000 rpm |
| Housing Width | 2 1/8 in |
| Locking Device | Spring Locking Collar |
| Seal Type | Contact Seals |
| Special Features | None |
| Collar O.D. | 2 3/16 in |
| Size Code | B420 |
| Inch/Metric | Inch |
| Outside Dia. | 2.915 in |
| Overall Width | 2 11/16 in |
| Dynamic Load Rating | 16900 lbf |
| Length Through Bore | 2.6875 in |
| Shaft Dia. | 1.25 in |
| Type | Spherical Roller Bearing |
| Bearing Design | Fixed or Expansion |
| Housing Material | Steel |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 18300 lbf |
| Weight | 4.0 LB |
| EAN or UPC | 662327416904 |

