- 1 5/8" Shaft x 3.636" OD
- Spring Locking Collar
- Steel Housing
- Contact Seals
features
- Factory adjusted and sealed
- Steel housing
- Self-aligning
- Spring locking collar
| Overall Width | 3 1/8 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.625 in |
| Housing Material | Steel |
| Outside Dia. | 3.636 in |
| Special Features | None |
| Static Load Rating [Max] | 28700 lbf |
| RPM [Max] | 2350 rpm |
| Lubrication | Relubricatable |
| Type | Spherical Roller Bearing |
| Seal Type | Contact Seals |
| Locking Device | Spring Locking Collar |
| Bearing Design | Fixed or Expansion |
| Size Code | B428 |
| Length Through Bore | 3.125 in |
| Dynamic Load Rating | 24700 lbf |
| Collar O.D. | 2 3/4 in |
| Housing Width | 2 7/16 in |
| Weight | 5.0 LB |
| EAN or UPC | 662327725228 |

