- Spherical Roller Bearing Cartridge Unit
- 1 5/8 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Bearing Design | Non-Expansion |
| Bore Dia. [Min] | 1 in |
| Set Screw Torque | 225 in lb |
| Lubricant Type | Exxon Ronex MP |
| Housing Material | Cast Steel |
| Locking Device | Single Setscrew Locking Collar |
| Seal Type | Triple Lip Contact seals |
| RPM [Max] | 1850 rpm |
| Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 4 in |
| Shaft Dia. | 1.625 in |
| Temperature Range [Max] | 225 °F |
| Weight | 5.3 LB |
| EAN or UPC | 793699541861 |

