- Spherical Roller Bearing Cartridge Unit
- 1 11/16 in Shaft Diameter
- 3.636 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| RPM [Max] | 1850 rpm |
| Bore Dia. [Max] | 4 in |
| Cartridge Length | 2 7/16 in |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Min] | 1 in |
| Housing Material | Cast Steel |
| Shaft Dia. | 1.6875 in |
| Outside Dia. | 3.636 in |
| Collar O.D. | 2 19/32 in |
| Temperature Range [Max] | 225 °F |
| Set Screw Torque | 225 in lb |
| Length Through Bore | 3.125 in |
| Seal Type | Triple Lip Contact seals |
| Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Locking Device | Single Setscrew Locking Collar |
| Weight | 5.0 LB |
| EAN or UPC | 793699530391 |

