- 2 11/16" Shaft x 5.407" OD
- Spring Locking Collar
- Steel Housing
- Contact Seals
features
- Steel housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Special Features | None |
| Dynamic Load Rating | 51100 lbf |
| Shaft Dia. | 2.6875 in |
| Length Through Bore | 4 in |
| RPM [Max] | 1500 rpm |
| Lubrication | Relubricatable |
| Bearing Design | Fixed or Expansion |
| Static Load Rating [Max] | 71500 lbf |
| Locking Device | Spring Locking Collar |
| Type | Spherical Roller Bearing |
| Size Code | B448 |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Housing Material | Steel |
| Collar O.D. | 4 3/16 in |
| Housing Width | 3 1/8 in |
| Outside Dia. | 5.407 in |
| Overall Width | 4 in |
| Weight | 14.53 LB |
| EAN or UPC | 662327013028 |

