- Spherical Roller Bearing Cartridge Unit
- 2 11/16 in Shaft Diameter
- 5.407 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Type | Spherical Roller Bearing |
| Seal Type | Clearance Seals |
| Bearing Design | Non-Expansion |
| Locking Device | Single Setscrew Locking Collar |
| Overall Width | 4 in |
| Set Screw Torque | 475 in lb |
| Special Features | None |
| Housing Material | Cast Steel |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 4 in |
| Shaft Dia. | 2.6875 in |
| Dynamic Load Rating | 51100 lbf |
| Lubrication | Relubricatable |
| Housing Width | 3 1/8 in |
| Bore Dia. [Min] | 1 in |
| Collar O.D. | 4 1/16 in |
| Static Load Rating [Max] | 71500 lbf |
| Outside Dia. | 5.407 in |
| Size Code | B448 |
| RPM [Max] | 1950 rpm |
| Inch/Metric | Inch |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Max] | 4 in |
| Cartridge Length | 3 1/8 in |
| Weight | 14.53 LB |
| EAN or UPC | 662327013035 |

