- Spherical Roller Bearing Cartridge Unit
- 3 in Shaft Diameter
- 5.407 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Bore Dia. [Min] | 1 in |
| Bore Dia. [Max] | 4 in |
| RPM [Max] | 1150 rpm |
| Locking Device | Single Setscrew Locking Collar |
| Housing Material | Cast Steel |
| Length Through Bore | 4 in |
| Cartridge Length | 3 1/8 in |
| Lubricant Type | Exxon Ronex MP |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 3 in |
| Set Screw Torque | 475 in lb |
| Bearing Design | Non-Expansion |
| Seal Type | Triple Lip Contact seals |
| Outside Dia. | 5.407 in |
| Temperature Range [Max] | 225 °F |
| Collar O.D. | 4 1/16 in |
| Weight | 13.19 LB |
| EAN or UPC | 793699543681 |

