- Spherical Roller Bearing Cartridge Unit
- 3 3/16 in Shaft Diameter
- 6.194 in Outside Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
| Type | Spherical Roller Bearing |
| Cartridge Length | 3 7/16 in |
| Outside Dia. | 6.194 in |
| Lubricant Type | Exxon Ronex MP |
| Collar O.D. | 4 29/32 in |
| Seal Type | Triple Lip Contact seals |
| RPM [Max] | 1000 rpm |
| Housing Material | Cast Steel |
| Set Screw Torque | 475 in lb |
| Locking Device | Single Setscrew Locking Collar |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 4.375 in |
| Shaft Dia. | 3.1875 in |
| Bearing Design | Non-Expansion |
| Bore Dia. [Min] | 1 in |
| Bore Dia. [Max] | 4 in |
| Weight | 20.25 LB |
| EAN or UPC | 793699530452 |

