- Spherical Roller Bearing Cartridge Unit
- 3 1/2 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Shaft Dia. | 3.5 in |
| Bore Dia. [Max] | 4 in |
| Seal Type | Clearance Seals |
| Locking Device | Single Setscrew Locking Collar |
| Bore Dia. [Min] | 1 in |
| Housing Material | Cast Steel |
| Type | Spherical Roller Bearing |
| Bearing Design | Non-Expansion |
| Weight | 18.0 LB |
| EAN or UPC | 793699158700 |

