- 3 11/16" Shaft x 7 3/8" OD
- Spring Locking Collar
- Steel Housing
- Contact Seals
features
- Factory adjusted and sealed
- Spring locking collar
- Steel housing
- Self-aligning
| Dynamic Load Rating | 96500 lbf |
| Outside Dia. | 7.375 in |
| RPM [Max] | 1100 rpm |
| Housing Width | 4 in |
| Shaft Dia. | 3.6875 in |
| Special Features | None |
| Type | Spherical Roller Bearing |
| Bearing Design | Fixed or Expansion |
| Collar O.D. | 5 29/32 in |
| Length Through Bore | 5.0625 in |
| Locking Device | Spring Locking Collar |
| Inch/Metric | Inch |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 137000 lbf |
| Housing Material | Steel |
| Seal Type | Contact Seals |
| Size Code | B464 |
| Overall Width | 5 1/16 in |
| Weight | 33.0 LB |
| EAN or UPC | 662327725235 |

