- Spherical Roller Bearing Cartridge Unit
- 1 3/4 in Shaft Diameter
- Single Setscrew Collar Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Type | Spherical Roller Bearing |
| Housing Material | Cast Steel |
| Seal Type | Clearance Seals |
| Bore Dia. [Min] | 1 in |
| Locking Device | Single Setscrew Locking Collar |
| Bearing Design | Non-Expansion |
| Bore Dia. [Max] | 4 in |
| Shaft Dia. | 1.75 in |
| Weight | 5.1 LB |
| EAN or UPC | 662327444655 |

