- 70.000 mm Shaft x 137.340 mm OD
- Spring Locking Collar
- Steel Housing
- Labyrinth Seals
features
- Steel housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Collar O.D. | 106.4 mm |
| Type | Spherical Roller Bearing |
| Housing Material | Steel |
| Seal Type | Labyrinth Seals |
| Static Load Rating [Max] | 71500 lbf |
| Outside Dia. | 137.34 mm |
| Special Features | None |
| Locking Device | Spring Locking Collar |
| Bearing Design | Fixed or Expansion |
| Housing Width | 79.38 mm |
| Shaft Dia. | 70 mm |
| Lubrication | Relubricatable |
| RPM [Max] | 1950 rpm |
| Inch/Metric | Metric |
| Length Through Bore | 101.6 mm |
| Overall Width | 101.6 mm |
| Size Code | B448 |
| Dynamic Load Rating | 51100 lbf |
| Weight | 14.41 LB |
| EAN or UPC | 662327475291 |

