- 1 7/16" Shaft x 3.124" OD
- Spring Locking Collar
- Steel Housing
- Contact Seals
features
- Steel housing
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Overall Width | 3 9/16 in |
| Type | Spherical Roller Bearing |
| Housing Width | 2 3/16 in |
| Shaft Dia. | 1.4375 in |
| Locking Device | Spring Locking Collar |
| RPM [Max] | 2750 rpm |
| Dynamic Load Rating | 17800 lbf |
| Seal Type | Contact Seals |
| Length Through Bore | 3.5625 in |
| Static Load Rating [Max] | 20900 lbf |
| Housing Material | Steel |
| Inch/Metric | Inch |
| Collar O.D. | 2 1/2 in |
| Lubrication | Relubricatable |
| Special Features | None |
| Bearing Design | Fixed or Expansion |
| Size Code | B524 |
| Outside Dia. | 3.124 in |
| Weight | 4.0 LB |
| EAN or UPC | 662327725242 |

