- 1 11/16" Shaft x 3.636" OD
- Spring Locking Collar
- Steel Housing
- Contact Seals
features
- Steel housing
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Housing Width | 2 7/16 in |
| Bearing Design | Fixed or Expansion |
| Locking Device | Spring Locking Collar |
| Dynamic Load Rating | 24700 lbf |
| Outside Dia. | 3.636 in |
| Shaft Dia. | 1.6875 in |
| Size Code | B528 |
| Collar O.D. | 2 3/4 in |
| Housing Material | Steel |
| Lubrication | Relubricatable |
| RPM [Max] | 2350 rpm |
| Static Load Rating [Max] | 28700 lbf |
| Inch/Metric | Inch |
| Length Through Bore | 3.8125 in |
| Overall Width | 3 13/16 in |
| Special Features | None |
| Seal Type | Contact Seals |
| Type | Spherical Roller Bearing |
| Weight | 5.66 LB |
| EAN or UPC | 662327013219 |

