- 1 15/16" Shaft x 3.833" OD
- Spring Locking Collar
- Steel Housing
- Contact Seals
features
- Steel housing
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Type | Spherical Roller Bearing |
| Length Through Bore | 3.8125 in |
| Dynamic Load Rating | 25900 lbf |
| RPM [Max] | 2150 rpm |
| Collar O.D. | 2 15/16 in |
| Special Features | None |
| Size Code | B531 |
| Shaft Dia. | 1.9375 in |
| Housing Material | Steel |
| Locking Device | Spring Locking Collar |
| Overall Width | 3 13/16 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Outside Dia. | 3.833 in |
| Bearing Design | Fixed or Expansion |
| Housing Width | 2 25/64 in |
| Static Load Rating [Max] | 33200 lbf |
| Weight | 5.858 LB |
| EAN or UPC | 662327013233 |

