- 2 3/16" Shaft x 4.227" OD
- Spring Locking Collar
- Steel Housing
- Contact Seals
features
- Steel housing
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Dynamic Load Rating | 32500 lbf |
| Outside Dia. | 4.227 in |
| Seal Type | Contact Seals |
| Length Through Bore | 4.125 in |
| Overall Width | 4 1/8 in |
| Bearing Design | Fixed or Expansion |
| Housing Material | Steel |
| RPM [Max] | 1950 rpm |
| Housing Width | 2 1/2 in |
| Special Features | None |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Locking Device | Spring Locking Collar |
| Collar O.D. | 3 3/8 in |
| Size Code | B536 |
| Static Load Rating [Max] | 44400 lbf |
| Shaft Dia. | 2.1875 in |
| Inch/Metric | Inch |
| Weight | 8.7 LB |
| EAN or UPC | 662327013264 |

