- 2 7/16" Shaft x 4.621" OD
- Spring Locking Collar
- Steel Housing
- Contact Seals
features
- Steel housing
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Special Features | None |
| Type | Spherical Roller Bearing |
| Length Through Bore | 4.375 in |
| Size Code | B540 |
| Bearing Design | Fixed or Expansion |
| Locking Device | Spring Locking Collar |
| Overall Width | 4 3/8 in |
| Lubrication | Relubricatable |
| RPM [Max] | 1750 rpm |
| Shaft Dia. | 2.4375 in |
| Dynamic Load Rating | 38300 lbf |
| Inch/Metric | Inch |
| Collar O.D. | 3 5/8 in |
| Housing Material | Steel |
| Static Load Rating [Max] | 53500 lbf |
| Housing Width | 2 5/8 in |
| Seal Type | Contact Seals |
| Outside Dia. | 4.621 in |
| Weight | 10.0 LB |
| EAN or UPC | 662327013288 |

