- 3 7/16" Shaft x 6.194" OD
- Spring Locking Collar
- Steel Housing
- Contact Seals
features
- Steel housing
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Type | Spherical Roller Bearing |
| Outside Dia. | 6.194 in |
| Static Load Rating [Max] | 90700 lbf |
| Housing Width | 3 7/16 in |
| Housing Material | Steel |
| Seal Type | Contact Seals |
| Size Code | B556 |
| Locking Device | Spring Locking Collar |
| Dynamic Load Rating | 62300 lbf |
| Shaft Dia. | 3.4375 in |
| Bearing Design | Fixed or Expansion |
| Collar O.D. | 5 in |
| Inch/Metric | Inch |
| Overall Width | 5 5/16 in |
| Special Features | None |
| Length Through Bore | 5.3125 in |
| RPM [Max] | 1250 rpm |
| Lubrication | Relubricatable |
| Weight | 20.5 LB |
| EAN or UPC | 662327013349 |

