- 4 3/16" Shaft x 7.769" OD
- Spring Locking Collar
- Steel Housing
- Contact Seals
features
- Steel housing
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Special Features | None |
| Size Code | B572 |
| Collar O.D. | 6 1/8 in |
| Housing Material | Steel |
| Inch/Metric | Inch |
| Type | Spherical Roller Bearing |
| Lubrication | Relubricatable |
| Length Through Bore | 6.75 in |
| Dynamic Load Rating | 109400 lbf |
| Overall Width | 6 3/4 in |
| Seal Type | Contact Seals |
| Static Load Rating [Max] | 159300 lbf |
| Bearing Design | Fixed or Expansion |
| Shaft Dia. | 4.1875 in |
| Housing Width | 4 9/16 in |
| Outside Dia. | 7.769 in |
| Locking Device | Spring Locking Collar |
| RPM [Max] | 1000 rpm |
| Weight | 44.0 LB |
| EAN or UPC | 662327725280 |

