- 5" Shaft x 8.753" OD
- Spring Locking Collar
- Steel Housing
- Contact Seals
features
- Steel housing
- Self-aligning
- Two spring locking collars
- Factory adjusted and sealed
| Shaft Dia. | 5 in |
| Locking Device | Spring Locking Collar |
| Type | Spherical Roller Bearing |
| Seal Type | Contact Seals |
| Size Code | B580 |
| Outside Dia. | 8.753 in |
| Inch/Metric | Inch |
| Bearing Design | Fixed or Expansion |
| Housing Material | Steel |
| Lubrication | Relubricatable |
| RPM [Max] | 900 rpm |
| Special Features | None |
| Static Load Rating [Max] | 241900 lbf |
| Length Through Bore | 7.25 in |
| Collar O.D. | 6 7/8 in |
| Housing Width | 4 7/8 in |
| Dynamic Load Rating | 166200 lbf |
| Overall Width | 7 1/4 in |
| Weight | 53.5 LB |
| EAN or UPC | 662327725303 |

