- Spherical Roller Bearing Cartridge Unit
- 1 7/16 in Shaft Diameter
- 3.124 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Self-aligning
- Adapter mounted
- Factory adjusted and sealed
| Dynamic Load Rating | 17800 lbf |
| Shaft Dia. | 1.4375 in |
| Lubricant Type | Exxon Ronex MP |
| Bore Dia. [Max] | 3 15/16 in |
| Locking Device | Adapter Mounted |
| Special Features | None |
| Static Load Rating [Max] | 20900 lbf |
| Outside Dia. | 3.124 in |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Housing Width | 2 3/16 in |
| Bore Dia. [Min] | 1 7/16 in |
| Overall Width | 2 7/8 in |
| RPM [Max] | 3600 rpm |
| Collar O.D. | 2 1/4 in |
| Lubrication | Relubricatable |
| Cartridge Length | 2 3/16 in |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 2.71 in |
| Type | Spherical Roller Bearing |
| Locknut Outside Diameter | 2 1/4 in |
| Size Code | B624 |
| Housing Material | Cast Steel |
| Seal Type | Clearance Seals |
| Weight | 3.9 LB |
| EAN or UPC | 793699501582 |

