- Spherical Roller Bearing Cartridge Unit
- 3 7/16 in Shaft Diameter
- 6.194 in Outside Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
features
- Steel housing
- Self-aligning
- Adapter mounted
- Factory adjusted and sealed
| Static Load Rating [Max] | 90700 lbf |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Bearing Design | Non-Expansion |
| RPM [Max] | 1250 rpm |
| Bore Dia. [Min] | 1 7/16 in |
| Shaft Dia. | 3.4375 in |
| Length Through Bore | 4.29 in |
| Inch/Metric | Inch |
| Locking Device | Adapter Mounted |
| Size Code | B655 |
| Housing Width | 3 7/16 in |
| Collar O.D. | 4 15/16 in |
| Lubrication | Relubricatable |
| Housing Material | Cast Steel |
| Outside Dia. | 6.194 in |
| Bore Dia. [Max] | 3 15/16 in |
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 62300 lbf |
| Type | Spherical Roller Bearing |
| Special Features | None |
| Cartridge Length | 3 7/16 in |
| Lubricant Type | Exxon Ronex MP |
| Locknut Outside Diameter | 4 15/16 in |
| Overall Width | 4 3/8 in |
| Weight | 16.66 LB |
| EAN or UPC | 793699006070 |

