- Spherical Roller Bearing Cartridge Unit
- 3 7/16 in Shaft Diameter
- Adapter Mounted Locking Device
- Non-Expansion Bearing Design
- Spherical Roller Bearing Type
| Locking Device | Adapter Mounted |
| Bore Dia. [Min] | 1 7/16 in |
| Bore Dia. [Max] | 3 15/16 in |
| Housing Material | Cast Steel |
| Seal Type | Clearance Seals |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 3.4375 in |
| Bearing Design | Non-Expansion |
| Weight | 17.3 LB |
| EAN or UPC | 793699991208 |

