Skip to content Skip to navigation menu
Link-BeltCU314C

CU314C

Heavy-Duty Ball Bearing Cartridge Unit
Item #103749786
  • 7/8" Shaft
  • 3" OD
  • Steel Housing
  • Fixed Type
  • Contact Seals
  • Relubricatable
  • Closed End Unit
+ Show More + Show Less
Link-BeltCU314C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7/8" Shaft
  • 3" OD
  • Steel Housing
  • Fixed Type
  • Contact Seals

features

  • Steel housing
  • Fixed
  • Alignable
  • Spring locking collar
  • Relubricatable
Special Features Closed End Unit
Seal Type Contact Seals
Shaft Dia. 0.875 in
Type Ball Bearing
Locking Device Spring Locking Collar
Inch/Metric Inch
Housing Material Steel
Dynamic Load Rating 3700 lbf
Static Load Rating [Max] 2450 lbf
Collar O.D. 2 in
Outside Dia. 3 in
Housing Width 1 1/4 in
Bearing Design Non-Expansion
Length Through Bore 1.67188 in
Lubrication Relubricatable
Overall Width 1 43/64 in
Weight 2.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison