- 1 3/16" Shaft
- 3 7/16" OD
- Steel Housing
- Fixed Type
- Contact Seals
features
- Steel housing
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
| Seal Type | Contact Seals |
| Length Through Bore | 1.92188 in |
| Overall Width | 1 59/64 in |
| Inch/Metric | Inch |
| Dynamic Load Rating | 3870 lbf |
| Housing Width | 1 3/8 in |
| Housing Material | Steel |
| Special Features | Closed End Unit |
| Static Load Rating [Max] | 3530 lbf |
| Lubrication | Relubricatable |
| Bearing Design | Non-Expansion |
| Outside Dia. | 3.4375 in |
| Locking Device | Spring Locking Collar |
| Shaft Dia. | 1.1875 in |
| Type | Ball Bearing |
| Collar O.D. | 2 5/16 in |
| Weight | 2.7 LB |

