- 1 15/16" Shaft
- 5" OD
- Steel Housing
- Fixed Type
- Contact Seals
features
- Steel housing
- Fixed
- Alignable
- Spring locking collar
- Relubricatable
| Special Features | Closed End Unit |
| Housing Width | 2 1/32 in |
| Locking Device | Spring Locking Collar |
| Lubrication | Relubricatable |
| Type | Ball Bearing |
| Static Load Rating [Max] | 5800 lbf |
| Bearing Design | Non-Expansion |
| Housing Material | Steel |
| Seal Type | Contact Seals |
| Overall Width | 2 13/16 in |
| Inch/Metric | Inch |
| Shaft Dia. | 1.9375 in |
| Length Through Bore | 2.8125 in |
| Dynamic Load Rating | 10700 lbf |
| Outside Dia. | 5 in |
| Collar O.D. | 3 7/16 in |
| Weight | 8.5 LB |
| EAN or UPC | 662327734350 |

