- Top Angle Protected Screw Take-Up Type
- 2 3/16 in Shaft Diameter
- 24 in Travel
- Spherical Roller Bearing Type
features
- Welded steel frame
- Removeable top
- Protected screw
- Cast iron bearing housing
- Self-aligning
- Spring locking collar
- Factory adjusted and sealed
| Travel | 24 in |
| Type | Spherical Roller Bearing |
| End Closure | None |
| Seal Type | Clearance Seals |
| Shaft Dia. | 2.1875 in |
| Locking Device | Single Setscrew Locking Collar |
| Take-Up Types | Top Angle Protected Screw |
| Weight | 51.0 LB |
| EAN or UPC | 662327021559 |

