- Top Angle Protected Screw Take-Up Type
- 60 mm Shaft Diameter
- 457 mm Travel
- Spherical Roller Bearing Type
| Travel | 457 mm |
| Locking Device | Single Setscrew Locking Collar |
| Bolt Size | 20 mm |
| Base Height | 44.4 mm |
| Type | Spherical Roller Bearing |
| Shaft Dia. | 60 mm |
| Seal Type | Clearance Seals |
| Take-Up Types | Top Angle Protected Screw |
| Weight | 73.0 LB |
| EAN or UPC | 793699914597 |

