- 3 15/16 in Shaft Diameter
- Spherical Roller Bearing Type
| Locking Device | Double Setscrew Locking Collar |
| Bearing Design | Fixed |
| End Type | Closed End |
| Shaft Dia. | 3.9375 in |
| Seal Type | Clearance Seals |
| Housing Material | Cast Iron |
| Type | Spherical Roller Bearing |
| Weight | 100.0 LB |
| EAN or UPC | 662327418878 |

