- Top Angle Protected Screw Take-Up Type
- 2 15/16 in Shaft Diameter
- 30 in Travel
- Spherical Roller Bearing Type
features
- Welded steel frame
- Hinged top
- Protected screw
- Cast iron bearing housing
- Self-aligning
- Tapered adapter mounted
- Independently flushable seals
- TD-LB6800D8 Takeup Unit
| Shaft Dia. | 2.9375 in |
| Base Height | 2 in |
| Seal Type | D8 Taconite Sealing System |
| Bolt Size | 3/4 in |
| Take-Up Types | Top Angle Protected Screw |
| Locking Device | Adapter Mounted |
| End Closure | None |
| Travel | 30 in |
| Type | Spherical Roller Bearing |
| Weight | 132.5 LB |
| EAN or UPC | 662327023362 |

