- 3 in Shaft Diameter
- Spherical Roller Bearing Type
| Bearing Design | Non-Expansion |
| Type | Spherical Roller Bearing |
| Between Frame Width | 5 13/16 in |
| Locking Device | Single Setscrew Locking Collar |
| Shaft Dia. | 3 in |
| Temperature Range [Max] | 225 °F |
| Slot Width | 1.09375 in |
| Slot Length | 5 7/8 in |
| Housing Material | Cast Iron |
| Seal Type | Clearance Seals |
| Length Through Bore | 4 in |
| Weight | 29.11 LB |
| EAN or UPC | 698210064068 |

