- Non-Expansion Bronze Bushed Flange Pillow Block
- 4-Bolt Flange Type
- 3 7/16 in Shaft Diameter
features
- Cast iron housing
- One-piece design
- Four-bolt mounting
- Square flange
- Bronze bearing
- Relubricatable
| Bolt Hole Size | 3/4 in |
| Locking Device | No Locking Device |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Mounting Flange Width | 1 1/4 in |
| Temperature Range [Max] | 300 °F |
| Bolt Size | 3/4 in |
| Inch/Metric | Inch |
| Bore Range [Min] | 0.75 in |
| Flange Thickness | 1 1/4 in |
| Housing Construction | 1 Piece |
| Bore Range [Max] | 3.9375 in |
| Bolt Circle Dia. | 8 3/8 in |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Normal-Duty |
| Temperature Range [Min] | N/A |
| Shaft Dia. | 3.4375 in |
| Flange Type | 4-Bolt Flange |
| Housing Width | 7 in |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| End Type | Open End |
| Mounting Pad Width | 8.5625 in |
| Length Through Bore | 7 in |
| Bearing Type | Bronze Bushed |
| Housing Length | 8 9/16 in |
| Bolt Hole Spacing | 5 29/32 in |
| Overall Width | 7 in |
| Housing Diameter | 5 1/2 in |
| Seal Type | Unsealed |
| Housing Height | 8 9/16 in |
| Weight | 40.0 LB |
| EAN or UPC | 662327036157 |

