- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 13/16 in Shaft Diameter
- 1 9/32 in Overall Width
- 3 3/8 in Housing Length
| Bolt Size | 3/8 in |
| Overall Width | 1 9/32 in |
| RPM [Max] | 7500 rpm |
| Mounted Unit Duty | Intermediate-Duty |
| Housing Length | 3 3/8 in |
| Bearing Standoff Distance | 9/64 in |
| Dynamic Load Rating | 2870 lbf |
| Bearing Design | Non-Expansion |
| Shape | Square |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 2 1/2 in |
| Housing Diameter | 2 5/16 in |
| Seal Type | Single Lip Contact Seals |
| Flange Type | 4-Bolt Flange |
| Flange Thickness | 3/8 in |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/4-28 |
| Series | 200 |
| Shaft Dia. | 0.8125 in |
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 1.125 in |
| Locking Device | Setscrew Locking |
| Bore Range [Max] | 2.9375 in |
| Bore Range [Min] | 0.5 in |
| Set Screw Torque | 87 to 92 in lb |
| Housing Material | Cast Iron |
| Weight | 1.22 LB |
| EAN or UPC | 662864718639 |

