Skip to content Skip to navigation menu
Link-BeltFB22464E

FB22464E

B22400 Series 4-Bolt Flange Flange Block
Item #102151467
  • Fixed Spherical Roller Flange Pillow Block
  • 4-Bolt Flange Type
  • 4 in Shaft Diameter
Link-BeltFB22464E
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Fixed Spherical Roller Flange Pillow Block
  • 4-Bolt Flange Type
  • 4 in Shaft Diameter

features

  • Cast iron housing
  • Four-bolt mounting
  • Fixed
  • Self-aligning
  • Spring locking setscrew mount
  • Factory adjusted and sealed
Temperature Range [Min] -20 °F
End Type Open End
Temperature Range [Max] 225 °F
Style 4-Bolt Flange
Locking Device Single Setscrew Locking Collar
Housing Diameter 8.5 in
Length Through Bore 5.0625 in
Bearing Design Fixed
Mounting Pad Width [Max] 12.9063 in
Mounted Unit Duty Heavy-Duty
Lubrication Relubricatable
Shape Round
Bore Range [Max] 4 in
Grease Fitting Size 1/8 in NPT
Mounting Flange Width 1 1/8 in
Housing Material Cast Iron
Collar O.D. 5 5/8 in
Bolt Hole Spacing 7 19/32 in
Bolt Circle Dia. 10 3/4 in
Housing Height 9 3/4 in
RPM [Max] 1100 rpm
Overall Width 5 7/32 in
Shaft Dia. 4 in
Housing Width 9 3/4 in
Lubricant Type Exxon Ronex MP
Set Screw Torque 1350 in lb
Duty Heavy-Duty
Seal Type Spring Loaded Heavy Contact Seals
Bearing Standoff Distance 1/4 in
Flange Type 4-Bolt Flange
Housing Construction 1 Piece
Bearing Type Spherical Roller Bearing
Housing Length 9 3/4 in
Bore Range [Min] 1 in
Bolt Size 7/8 in
Inch/Metric Inch
Flange Thickness 1.5 in
Weight 56.5 LB
EAN or UPC 662327026806
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison