- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 60 mm Shaft Diameter
| Locking Device | Single Setscrew Locking Collar |
| Shape | Round |
| Mounting Flange Width | 19 mm |
| Collar O.D. | 90.5 mm |
| Bore Range [Max] | 4 in |
| Bearing Type | Spherical Roller Bearing |
| Bolt Hole Spacing | 121.06 mm |
| Bearing Design | Fixed |
| Shaft Dia. | 60 mm |
| Housing Diameter | 136.5 mm |
| Lubricant Type | Exxon Ronex MP |
| Set Screw Torque | 680 in lb |
| Bearing Standoff Distance | 2.4 mm |
| Bolt Circle Dia. | 171.45 mm |
| Bolt Size | 16 mm |
| Mounting Pad Width [Max] | 206.4 mm |
| Temperature Range [Max] | 225 °F |
| RPM [Max] | 1750 rpm |
| Flange Type | 4-Bolt Flange |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Housing Material | Cast Iron |
| Bore Range [Min] | 1 in |
| Length Through Bore | 88.9 mm |
| Grease Fitting Size | 1/8 in NPT |
| Weight | 19.0 LB |
| EAN or UPC | 793699338676 |

