- Fixed Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 2 11/16 in Shaft Diameter
| Mounting Flange Width | 7/8 in |
| Flange Type | 4-Bolt Flange |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Shaft Dia. | 2.6875 in |
| Bolt Hole Spacing | 5 9/16 in |
| Housing Material | Cast Iron |
| Bore Range [Max] | 3.9375 in |
| Bolt Circle Dia. | 7 7/8 in |
| Seal Type | Spring Loaded Heavy Contact Seals |
| Grease Fitting Size | 1/8 in NPT |
| Mounting Pad Width [Max] | 9.5 in |
| Bolt Size | 3/4 in |
| Locking Device | Adapter Mounted |
| Bore Range [Min] | 1.4375 in |
| Length Through Bore | 3.86 in |
| Bearing Design | Fixed |
| Shape | Round |
| Housing Diameter | 6.25 in |
| Locknut Outside Diameter | 4 5/32 in |
| Lubricant Type | Exxon Ronex MP |
| RPM [Max] | 1500 rpm |
| Weight | 26.9 LB |
| EAN or UPC | 793699539479 |

