- 3-Bolt Flange Bracket
- 1 1/4 in Shaft Diameter
- Intermediate-Duty
| Bore Dia. [Min] | 3/4 in |
| Shaft Dia. | 1.25 in |
| Seal Type | Single Lip Contact Seals |
| Mounted Unit Duty | Intermediate-Duty |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Series | 200 |
| Bore Dia. [Max] | 1 7/16 in |
| Housing Material | Cast Iron |
| Finish | Nickel-Plated |
| Flange Type | 3-Bolt Flange |
| Weight | 2.66 LB |
| EAN or UPC | 698210065485 |

