- 3-Bolt Flange Bracket for 1" Shaft
- Normal-Duty
- Cast Iron Housing
- Spring Locking Collar
- Regreasable
| Locking Device | Spring Locking Collar |
| Center Line to Bolt Holes | 1 13/16 in |
| Bearing Insert | UG216NL |
| Flange Thickness | 3/8 in |
| Lubrication | Relubricatable |
| Long Bolt Hole Spacing | 1 5/8 in |
| Shaft Dia. | 1 in |
| Overall Width | 1 29/64 in |
| Bolt Size | 3/8 in |
| End Type | Open End |
| Housing Height | 2 3/4 in |
| Housing Length | 4 3/4 in |
| Length Through Bore | 1.35938 in |
| Inch/Metric | Inch |
| Short Bolt Hole Spacing | 1 1/8 in |
| Housing Material | Cast Iron |
| Bracket Length | 2 1/2 in |
| Flange Type | 3-Bolt Flange, Flange Bracket |
| Housing Width | 1 5/32 in |
| Collar Extension | 19/64 in |
| Seal Type | Triple Lip Seals |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Normal-Duty |
| Weight | 2.0 LB |
| EAN or UPC | 662327026875 |

