- 3-Bolt Flange Bracket
- 1 7/16 in Shaft Diameter
- Standard-Duty
- 6 1/8 in Housing Length
- 3 3/4 in Housing Height
| Bore Dia. [Min] | 3/4 in |
| Shaft Dia. | 1.4375 in |
| Size Code | 207 |
| Mounted Unit Duty | Standard-Duty |
| Collar O.D. | 2 3/16 in |
| Long Bolt Hole Spacing | 2 in |
| Center Line to Bolt Holes | 2 3/8 in |
| Flange Type | 3-Bolt Flange |
| Series | 200 |
| Housing Length | 6 1/8 in |
| Bearing Standoff Distance | 5/32 in |
| Bracket Length | 3 1/4 in |
| Temperature Range [Max] | 225 °F |
| Grease Fitting Size | 1/4-28 |
| Set Screw Torque | 290 to 325 in lb |
| Flange Thickness | 1/2 in |
| End Type | Closed End |
| RPM [Max] | 6850 rpm |
| Housing Material | Cast Iron |
| Length Through Bore | 2.01563 in |
| Seal Type | Single Lip Contact Seals |
| Housing Height | 3 3/4 in |
| Bore Dia. [Max] | 1 7/16 in |
| Lubricant | Exxon Ronex MP |
| Dynamic Load Rating | 5810 lbf |
| Bolt Size | 1/2 in |
| Locking Device | Eccentric Cam Locking Collar |
| Short Bolt Hole Spacing | 1 1/4 in |
| Bearing Type | Ball Bearing |
| Static Load Rating | 3440 lbf |
| Weight | 3.9 LB |
| EAN or UPC | 793699535808 |

