- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange, Piloted Flange Type
- 1 3/4 in Shaft Diameter
- 1 9/16 in Overall Width
| Temperature Range [Max] | 225 °F |
| Dynamic Load Rating | 7370 lbf |
| Bore Range [Min] | 0.875 in |
| Bore Range [Max] | 4 in |
| Bearing Design | Non-Expansion |
| Series | 200 |
| Bolt Circle Dia. | 5 1/8 in |
| RPM [Max] | 5330 rpm |
| Flange Thickness | 1 1/16 in |
| Pilot Diameter | 4.25 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Size | 1/2 in |
| Set Screw Torque | 165 to 185 in lb |
| Housing Material | Cast Iron |
| Shape | Round |
| Seal Type | Clearance Seals |
| Housing Height | 6 1/8 in |
| Overall Width | 1 9/16 in |
| Shaft Dia. | 1.75 in |
| Locking Device | Setscrew Locking |
| Bearing Type | Ball Bearing |
| Grease Fitting Size | 1/8 in NPT |
| Mounted Unit Duty | Standard-Duty |
| Pilot Depth | 15/32 in |
| Length Through Bore | 2.03125 in |
| Lubricant Type | Exxon Ronex MP |
| Weight | 5.83 LB |
| EAN or UPC | 662327028718 |

