Link-Belt
FCB22448HK6
Series FC-B22400H Spherical Roller Bearing Cast Iron Piloted Flanged Unit
Item #103785471
- 3" Shaft, Labyrinth Seals, Spring Locking Collar, Regreasable
features
- Self-aligning, type E interchange
- Corrosion-resistant powder coating
- Cast iron housing
- Misalignment capabilities – total of 4°
- Factory set clearance and lubrication
- Hardened spring locking collar
- Filled-interchangeable seals
- Expansion design available upon request
| End Type | Open End |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Length Through Bore | 4 in |
| Housing Material | Cast Iron |
| Flange Thickness | 0.75 in |
| Bolt Hole Spacing | 5 19/64 in |
| Seal Type | Labyrinth Seals |
| Mounted Unit Duty | Heavy-Duty |
| Inch/Metric | Inch |
| Housing Height | 6 3/8 in |
| Duty | Heavy-Duty |
| Bearing Type | Spherical Roller Bearing |
| Housing Construction | 1 Piece |
| Pilot Diameter | 6.375 in |
| Lubrication | Relubricatable |
| Collar O.D. | 4 3/16 in |
| Housing Width | 4 in |
| Bolt Size | 5/8 in |
| Style | 4-Bolt Piloted Flange |
| Housing Length | 6 3/8 in |
| Shaft Dia. | 3 in |
| Bolt Circle Dia. | 7 1/2 in |
| Locking Device | Spring Locking Collar |
| Overall Width | 4 in |
| Bearing Design | Non-Expansion |
| Weight | 24.0 LB |
