Link-Belt
FCB22623E7
B22600 Series Piloted Flange Spherical Roller Bearing Cartridge Unit
Item #103312657
- Spherical Roller Bearing Cartridge Unit
- 1 7/16 in Shaft Diameter
- Adapter Mounted Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| RPM [Max] | 2175 rpm |
| Bolt Size | 3/8 in |
| Locking Device | Adapter Mounted |
| Bearing Design | Fixed |
| Pilot Diameter | 3.625 in |
| Shaft Dia. | 1.4375 in |
| Lubricant Type | Exxon Ronex MP |
| Length Through Bore | 2.71 in |
| Temperature Range [Max] | 225 °F |
| Pilot Depth | 3/4 in |
| Locknut Outside Diameter | 2 1/4 in |
| Housing Material | Cast Iron |
| Flange Thickness | 1/2 in |
| Type | Spherical Roller Bearing |
| Bore Dia. [Min] | 1 7/16 in |
| Bolt Hole Spacing | 3 3/32 in |
| Seal Type | Triple Lip Contact seals |
| Bolt Circle Dia. | 4 3/8 in |
| Housing Length | 5 1/4 in |
| Grease Fitting Size | 1/8 in NPT |
| Flange Type | Piloted Flange |
| Bore Dia. [Max] | 3 15/16 in |
| Weight | 5.8 LB |
| EAN or UPC | 793699539882 |
