Link-Belt
FCB22639E7
B22600 Series 4-Bolt Flange, Piloted Flange Spherical Roller Bearing Cartridge Unit
Item #103311464
- Spherical Roller Bearing Cartridge Unit
- 2 7/16 in Shaft Diameter
- Adapter Mounted Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Bearing Design | Fixed |
| Bore Dia. [Max] | 3 15/16 in |
| Locking Device | Adapter Mounted |
| Flange Thickness | 5/8 in |
| Bore Dia. [Min] | 1 7/16 in |
| Length Through Bore | 3.28 in |
| Lubricant Type | Exxon Ronex MP |
| Pilot Diameter | 5.5 in |
| Temperature Range [Max] | 225 °F |
| Housing Length | 7 5/8 in |
| Shape | Round |
| Type | Spherical Roller Bearing |
| Pilot Depth | 1 in |
| Flange Type | 4-Bolt Flange, Piloted Flange |
| Bolt Circle Dia. | 6 1/2 in |
| Grease Fitting Size | 1/8 in NPT |
| Locknut Outside Diameter | 3 5/8 in |
| Bolt Size | 1/2 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 4 19/32 in |
| Seal Type | Triple Lip Contact seals |
| Shaft Dia. | 2.4375 in |
| RPM [Max] | 1350 rpm |
| Weight | 15.53 LB |
| EAN or UPC | 793699539943 |
