Link-Belt
FCB22643E7
B22600 Series 4-Bolt Flange Spherical Roller Bearing Cartridge Unit
Item #103310892
- Spherical Roller Bearing Cartridge Unit
- 2 11/16 in Shaft Diameter
- Adapter Mounted Locking Device
- Fixed Bearing Design
- Spherical Roller Bearing Type
| Flange Type | 4-Bolt Flange |
| Locking Device | Adapter Mounted |
| Bolt Circle Dia. | 7 1/2 in |
| Bolt Size | 5/8 in |
| Flange Thickness | 3/4 in |
| Bore Dia. [Max] | 3 15/16 in |
| Length Through Bore | 3.86 in |
| Pilot Diameter | 6.375 in |
| Grease Fitting Size | 1/8 in NPT |
| Temperature Range [Max] | 225 °F |
| Type | Spherical Roller Bearing |
| Bearing Design | Fixed |
| Bore Dia. [Min] | 1 7/16 in |
| Housing Length | 8 3/4 in |
| Locknut Outside Diameter | 4 5/32 in |
| RPM [Max] | 1150 rpm |
| Seal Type | Triple Lip Contact seals |
| Shape | Round |
| Pilot Depth | 1 1/4 in |
| Lubricant Type | Exxon Ronex MP |
| Bolt Hole Spacing | 5 19/64 in |
| Shaft Dia. | 2.6875 in |
| Housing Material | Cast Iron |
| Weight | 24.0 LB |
| EAN or UPC | 793699539974 |
