- Expansion Spherical Roller Flange Pillow Block
- 4-Bolt Flange Type
- 1 15/16 in Shaft Diameter
| Housing Diameter | 4 1/2 in |
| Shaft Dia. | 1.9375 in |
| Housing Material | Cast Iron |
| Lubricant Type | Exxon Ronex MP |
| Locknut Outside Diameter | 2 31/32 in |
| Bolt Hole Spacing | 4 1/16 in |
| Bolt Size | 1/2 in |
| Locking Device | Adapter Mounted |
| Seal Type | Triple Lip Contact seals |
| Length Through Bore | 3.08 in |
| Flange Type | 4-Bolt Flange |
| Bolt Circle Dia. | 5 3/4 in |
| Bearing Design | Expansion |
| Bore Range [Min] | 1.4375 in |
| Shape | Round |
| Mounting Flange Width | 11/16 in |
| Bore Range [Max] | 3.9375 in |
| Grease Fitting Size | 1/8 in NPT |
| Mounting Pad Width [Max] | 7 in |
| RPM [Max] | 1675 rpm |
| Bearing Type | Spherical Roller Bearing |
| Temperature Range [Max] | 225 °F |
| Weight | 13.6 LB |
| EAN or UPC | 793699540277 |

