- Non-Expansion Ball Bearing Flange Pillow Block
- 3-Bolt Flange Type
- 1 in Shaft Diameter
features
- High test iron housing
- Three bolt (carriage) mounting
- Alignable
- Eccentric cam locking collar
- Extended and wide inner ring
| Length Through Bore | 1.75 in |
| Overall Width | 1 3/4 in |
| Bore Range [Max] | 2 in |
| Temperature Range [Max] | 225 °F |
| Style | 3-Bolt Flange |
| Housing Width | 25/32 in |
| Flange Type | 3-Bolt Flange |
| Housing Construction | 1 Piece |
| Lubricant Type | Exxon Ronex MP |
| Bearing Type | Ball Bearing |
| Pilot Depth | 23/64 in |
| Grease Fitting Size | 1/4-28 |
| Lubrication | Non-Relubricatable |
| Series | 200 |
| Seal Type | Single Lip Contact Seals |
| Mounted Unit Duty | Standard-Duty |
| Shaft Dia. | 1 in |
| Dynamic Load Rating | 3150 lbf |
| Housing Height | 2 5/8 in |
| Duty | Intermediate-Duty |
| Bolt Size | 5/16 in |
| Bore Range [Min] | 0.5 in |
| Temperature Range [Min] | -20 °F |
| RPM [Max] | 9600 rpm |
| Bearing Design | Non-Expansion |
| Locking Device | Eccentric Cam Locking Collar |
| Bolt Circle Dia. | 3 in |
| Set Screw Torque | 87 to 92 in lb |
| Inch/Metric | Inch |
| Flange Thickness | 0.421875 in |
| Collar O.D. | 1 1/2 in |
| Housing Material | High-Test Iron |
| Bolt Hole Spacing | 3 in |
| End Type | Open End |
| Housing Length | 3 3/4 in |
| Weight | 0.93 LB |
| EAN or UPC | 662327031442 |

