- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 35 mm Shaft Diameter
- 47.7 mm Overall Width
- 120 mm Housing Length
features
- Reinforced polyamide housing
- Four-bolt mounting
- Alignable
- Spring locking setscrew mount
- Stainless steel bushing and washers
- Prelubricated with food-grade grease
- Relubricatable
- Inner and outer rings with black oxide coating
| Bolt Hole Spacing | 92 mm |
| Bearing Design | Non-Expansion |
| Set Screw Torque | 165 to 185 in lb |
| RPM [Max] | 4800 rpm |
| Lubricant Type | Chevron FM2 |
| Seal Type | Single Lip Contact Seals |
| Bore Range [Min] | 1 in |
| End Type | Closed End |
| Shaft Dia. | 35 mm |
| Length Through Bore | 39.67 mm |
| Flange Thickness | 26 mm |
| Overall Width | 47.7 mm |
| Bearing Type | Ball Bearing |
| Shape | Square |
| Housing Length | 120 mm |
| Dynamic Load Rating | 5810 lbf |
| Housing Material | Polyamide |
| Locking Device | Setscrew Locking |
| Mounted Unit Duty | Intermediate-Duty |
| Temperature Range [Max] | 194 °F |
| Flange Type | 4-Bolt Flange |
| Series | 200 |
| Bore Range [Max] | 1.5 in |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Bolt Size | 10 mm |
| Weight | 2.0 LB |
| EAN or UPC | 662327973681 |

