- Non-Expansion Ball Bearing Flange Pillow Block
- 4-Bolt Flange Type
- 1 3/8 in Shaft Diameter
- 1 7/8 in Overall Width
- 4 23/32 in Housing Length
| Shaft Dia. | 1.375 in |
| Bore Range [Min] | 1 in |
| Mounted Unit Duty | Intermediate-Duty |
| Bearing Design | Non-Expansion |
| Lubricant Type | Chevron FM2 |
| Flange Thickness | 1 1/64 in |
| Overall Width | 1 7/8 in |
| Shape | Square |
| Temperature Range [Max] | 225 °F |
| Flange Type | 4-Bolt Flange |
| Length Through Bore | 1.5625 in |
| Grease Fitting Size | RP 1/8 in Parallel Thread |
| Bearing Type | Ball Bearing |
| Bore Range [Max] | 1.5 in |
| RPM [Max] | 4800 rpm |
| Series | 200 |
| Insert Material | Stainless Steel |
| Housing Length | 4 23/32 in |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 3.62 in |
| Housing Material | Polyamide |
| End Type | Open End |
| Seal Type | Single Lip Contact Seals |
| Locking Device | Setscrew Locking |
| Dynamic Load Rating | 5810 lbf |
| Set Screw Torque | 165 to 185 in lb |
| Weight | 2.1 LB |
| EAN or UPC | 793699494709 |

